{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 200 mm | |
overall length | 245 mm | |
Drive profile | Hexagon socket | |
Material of handle | 2K | |
Surface | chrome-plated | |
Side drive | yes | |
Type of product | Screwdrivers |
Article number | 627446 8 | |
EAN / GTIN | 4013288208033 | |
Manufacturer number | 05023353001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon screwdriver, with T-handle, Hexagon: 8mm |
||||
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 245 mm | 232 mm | 232 mm | 232 mm |
Blade length | 200 mm | 200 mm | 200 mm | 200 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |