{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Blade length | 150 mm | |
overall length | 198 mm | |
Drive profile | Hexagon socket | |
Material of handle | 2K | |
Surface | chrome-plated | |
Side drive | yes | |
Type of product | Screwdrivers |
Article number | 627446 6 | |
EAN / GTIN | 4013288207968 | |
Manufacturer number | 05023347001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon screwdriver, with T-handle, Hexagon: 6mm |
||||
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 198 mm | 182 mm | 182 mm | 182 mm |
Blade length | 150 mm | 150 mm | 150 mm | 150 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |