{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Blade length | 200 mm | |
overall length | 247 mm | |
Drive profile | Hexagon socket | |
Material of handle | 2K | |
Surface | chrome-plated | |
Side drive | yes | |
Type of product | Screwdrivers |
Article number | 627446 10 | |
EAN / GTIN | 4013288208064 | |
Manufacturer number | 05023355001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon screwdriver, with T-handle, Hexagon: 10mm |
||||
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 247 mm | 235 mm | 235 mm | 235 mm |
Blade length | 200 mm | 200 mm | 200 mm | 200 mm |
Surface | chrome-plated | |||
Hexagon | 10 mm | 10 mm | 10 mm | 10 mm |
Material of handle | 2K | |||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |