{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Blade length | 100 mm | |
overall length | 137 mm | |
Drive profile | Hexagon socket | |
Material of handle | 2K | |
Surface | chrome-plated | |
Side drive | yes | |
Type of product | Screwdrivers |
Article number | 627446 3 | |
EAN / GTIN | 4013288207838 | |
Manufacturer number | 05023334001 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon screwdriver, with T-handle 3 mm |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 137 | 146 | 146 |
Blade length | 100 | 100 | 100 |
Surface | chrome-plated | nickel-plated ;chrome-plated | |
Hexagon | 3 | 3 | 3 |
Material of handle | 2K | Haptoprene | Haptoprene |
Type of product | Screwdrivers | Screwdriver | Screwdriver |