{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 100 mm | |
overall length | 137 mm | |
Drive profile | Hexagon socket | |
Material of handle | 2K | |
Surface | chrome-plated | |
Side drive | yes | |
Type of product | Screwdrivers |
Article number | 627446 4 | |
EAN / GTIN | 4013288207883 | |
Manufacturer number | 05023338001 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon screwdriver, with T-handle 4 mm |
|||
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon screwdriver |
overall length | 137 | 225 | 375 |
Blade length | 100 | 200 | 350 |
Surface | chrome-plated | ||
Hexagon | 4 | 4 | 4 |
Material of handle | 2K | ||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |