{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 200 mm | |
overall length | 225 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627482 4 | |
EAN / GTIN | 4045197950802 | |
Manufacturer number | 627482 4 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, long, with T-handle, Hexagon: 4mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 225 mm | 375 mm |
Blade length | 200 mm | 350 mm |
Hexagon | 4 mm | 4 mm |
Type of product | Screwdrivers | Screwdrivers |