• The item cannot be ordered due to missing prices.

Hexagon screwdriver, long, with T-handle, Hexagon: 12mm

Article no.: 627482 12

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 12 mm
Blade length 200 mm
overall length 235 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627482 12
EAN / GTIN 4045197950857
Manufacturer number 627482 12

Description

Version:

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart