{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 200 mm | |
overall length | 232 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627482 8 | |
EAN / GTIN | 4045197950833 | |
Manufacturer number | 627482 8 |