{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 350 mm | |
overall length | 375 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627483 4 | |
EAN / GTIN | 4045197950864 | |
Manufacturer number | 627483 4 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, extra long, with T-handle 4 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 375 | 225 |
Blade length | 350 | 200 |
Hexagon | 4 | 4 |
Type of product | Screwdrivers | Screwdrivers |