{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Blade length | 200 mm | |
overall length | 235 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627484 10 | |
EAN / GTIN | 4045197950963 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle and ball point 10 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 235 | 235 | 385 | 235 |
Blade length | 200 | 200 | 350 | 200 |
Hexagon | 10 | 10 | 10 | 10 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |