Hexagon screwdriver, with T-handle and ball point, Hexagon: 5mm

Article no.: 627484 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
201 pieces in stock 201 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Blade length 150 mm
overall length 182 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 627484 5
EAN / GTIN 4045197950932
Manufacturer number 627484 5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated. With side drive. Ball head on the long side.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart