{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Blade length | 150 mm | |
overall length | 182 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627481 6 | |
EAN / GTIN | 4045197950772 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle 6 mm |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 182 | 382 | 182 | 232 | 182 |
Blade length | 150 | 350 | 150 | 200 | 150 |
Hexagon | 6 | 6 | 6 | 6 | 6 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |