• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle 5 mm

Article no.: 627481 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 5 mm
    Blade length 150 mm
    overall length 182 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 627481 5
    EAN / GTIN 4045197950765
    Manufacturer number 627481 5

    Description

    Version:

    Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon screwdriver, with T-handle  5 mm

    Hexagon screwdriver, with T-handle 5 mm

    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    overall length 182 182 182
    Blade length 150 150 150
    Hexagon 5 5 5
    Type of product Screwdrivers Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart