{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 200 mm | |
overall length | 232 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627485 8 | |
EAN / GTIN | 4045197951014 | |
Manufacturer number | 627485 8 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon screwdriver, with T-handle 8 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 232 | 232 | 232 |
Blade length | 200 | 200 | 200 |
Hexagon | 8 | 8 | 8 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |