{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 150 mm | |
overall length | 175 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627485 4 | |
EAN / GTIN | 4045197950987 | |
Manufacturer number | 627485 4 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon screwdriver, with T-handle 4 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 175 | 175 | 175 |
Blade length | 150 | 150 | 150 |
Hexagon | 4 | 4 | 4 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |