• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle 3 mm

Article no.: 627485 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 3 mm
Blade length 150 mm
overall length 175 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627485 3
EAN / GTIN 4045197950970
Manufacturer number 627485 3

Description

Version:

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated. With side drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart