{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 14 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 279×59 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627150 14 | |
EAN / GTIN | 7610733040346 | |
Manufacturer number | PB 212.L 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated 14 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | ||
Surface | chrome-plated | nickel-plated | manganese phosphated | |
Hexagon | 14 | 14 | 14 | |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel | ||
Stock length | 279×59 | 154×70 | 154×70 | 294×70 |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdrivers |