{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 12 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 252×52 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627150 12 | |
EAN / GTIN | 7610733040339 | |
Manufacturer number | PB 212.L 12 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 12mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | ||
Surface | chrome-plated | nickel-plated | manganese phosphated |
Hexagon | 12 mm | 12 mm | 12 mm |
Material | PB Swiss Tools special alloy. | ||
Stock length | 252×52 mm | 137×57 mm | 137×57 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers |