• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long chrome-plated, Hexagon: 4mm

Article no.: 627150 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
Material PB Swiss Tools special alloy.
Stock length 154×26 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627150 4
EAN / GTIN 7610733087785
Manufacturer number 212.L 4

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Edges slightly chamfered.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart