• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long chrome-plated, Hexagon: 10mm

Article no.: 627150 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 10 mm
Material PB Swiss Tools special alloy.
Stock length 230×46 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627150 10
EAN / GTIN 7610733087822
Manufacturer number 212.L 10

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Edges slightly chamfered.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long chrome-plated, Hexagon: 10mm

Hexagon key L-wrench, long chrome-plated, Hexagon: 10mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Long version yes yes yes yes
Stock length 230×46 mm 234×50 mm 219×40 mm 234×50 mm
Type of product Screwdriver Screwdriver Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart