• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with retainer ball chrome-plated 10 mm

Article no.: 627128 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Material Chrome vanadium steel
Stock length 219×40 mm
Drive profile Hexagon screwdriver
Retainer function Sprung retainer ball from size 3
Ball point on the long arm yes
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627128 10
EAN / GTIN 4045197954978
Manufacturer number 627128 10

Description

Version:

The spring-loaded retainer ball, made of high quality steel, retains screws very securely in all positions even when the screw is at an angle. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart