{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Chrome vanadium steel | |
Stock length | 200×36 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | Sprung retainer ball from size 3 | |
Ball point on the long arm | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627128 8 | |
EAN / GTIN | 4045197954961 | |
Manufacturer number | 627128 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon key L-wrench, with retainer ball chrome-plated 8 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | ||
Ball point on the long arm | yes | ||
Long version | yes | yes | yes |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 200×36 mm | 208×44 mm | 208×44 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers |