{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 17 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 307×67 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627150 17 | |
EAN / GTIN | 7610733040384 | |
Manufacturer number | PB 212.L 17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 17mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 307×67 mm | 177×80 mm | 177×80 mm | 337×80 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdrivers |