• The item cannot be ordered due to missing prices.

Hexagon key L-wrench nickel-plated 14 mm

Article no.: 626037 14

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 14 mm
Stock length 154×70 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626037 14
EAN / GTIN 4045197921239
Manufacturer number 626037 14

Description

Version:

Nickel-plated.
L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626039 and No. 626042).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench nickel-plated 14 mm

Hexagon key L-wrench nickel-plated 14 mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Long version yes
Surface nickel-plated manganese phosphated
Hexagon 14 mm 14 mm
Material Chrome vanadium steel
Stock length 154×70 mm 154×70 mm 294×70 mm
Type of product Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart