{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Xpent | |
Version | Zero-point clamping system | |
Length L | 522 mm | |
Width B | 100 mm | |
Height H | 40 mm | |
Weight | 12.5 kg | |
Number of ZC holes | 3 | |
suitable for colour code | Xpent0 | |
Type of product | Alignment aid |
Article number | 361115 520 | |
EAN / GTIN | 4045197848970 | |
Manufacturer number | 361115 520 |