• The item cannot be ordered due to missing prices.

Base rail 1050

Article no.: 361115 1050
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Xpent
    Version Zero-point clamping system
    Length L 1,054 mm
    Width B 125 mm
    Height H 48 mm
    Weight 40 kg
    Number of ZC holes on request
    suitable for colour code Xpent1-2
    Type of product Alignment aid

    Identification numbers & Classifications

    Article number 361115 1050
    EAN / GTIN 4045197809308
    Manufacturer number 361115 1050

    Description

    Version:

    Fully hardened and ground. Laser engraved scale for prepositioning the clamping claws. Side groove for steplessly adjustable clamps and transverse slots for alignment on the machine table.
    The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

    Suitable for:

    Clamping modules No. 361105361110.

    Optional extras:

    Clamping claws No. 361165, adapter plate for GARANT ZeroClamp No. 361170, clamping studs No. 360025 size 18M16 and size 18M16/138.

    Note:

    See No. 375365 for suitable T-nuts.
    GARANT ZeroClamp holes available on request from size 650.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart