• The item cannot be ordered due to missing prices.

Base rail 440

Article no.: 361115 440

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Xpent
Version Zero-point clamping system
Length L 442 mm
Width B 100 mm
Height H 40 mm
Weight 10.5 kg
Number of ZC holes 5
suitable for colour code Xpent0
Type of product Alignment aid

Identification numbers & Classifications

Article number 361115 440
EAN / GTIN 4045197848963
Manufacturer number 361115 440

Description

Version:

Fully hardened and ground. Laser engraved scale for prepositioning the clamping claws. Side groove for steplessly adjustable clamps and transverse slots for alignment on the machine table.
The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Suitable for:

Clamping modules No. 361105361110.

Optional extras:

Clamping claws No. 361165, adapter plate for GARANT ZeroClamp No. 361170, clamping studs No. 360025 size 18M16 and size 18M16/138.

Note:

See No. 375365 for suitable T-nuts.
GARANT ZeroClamp holes available on request from size 650.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart