• The item cannot be ordered due to missing prices.

Adapter plate for XPENT top jaw movable 125 mm

Article no.: 361297 125

Product details

Technical Data

Series Xpent
Height h 18 mm
Length l 83 mm
suitable for colour code Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense
Type of product Adapter plate

Identification numbers & Classifications

Article number 361297 125
EAN / GTIN 4062406090289
Manufacturer number 361297 125

Description

Version:

Hardened and ground. Fastening screws.

Advantage:

Existing NC vices from GARANT or Allmatic can be used with XPENT top jaws and front jaws.

Application:

To take the XPENT top jaw.

Material:

Hardened steel

Suitable for:

Top jaws No. 361123 to 361134.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart