Spindle, Type: TR14

Article no.: 361119 TR14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
External ⌀ D 34 mm
AF1 8
AF2 27
Length L 201.1 mm
suitable for colour code Xpent0
Type of product Spindle

Identification numbers & Classifications

Article number 361119 TR14
EAN / GTIN 4045197848987
Manufacturer number 361119 TR14

Description

Version:

Trapezoidal spindle for optimal force transfer.
The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Application:

TR14 and TR16 for external clamping, TR14I and TR16I for internal clamping.

Suitable for:

Clamping modules No. 361105361110.

Optional extras:

Spindle extensions No. 361120, torque wrench No. 656050 120.
Hexagon screwdriver bit No. 643329 8.

Note:

Spare parts for spindles No. 361176, 361177 and 361178.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart