{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Xpent | |
External ⌀ D | 30 mm | |
AF2 | 27 | |
Length L | 50.4 mm | |
suitable for colour code | Xpent0 | |
Type of product | Spindle |
Article number | 361120 40 | |
EAN / GTIN | 4045197953353 | |
Manufacturer number | 361120 40 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |