• The item cannot be ordered due to missing prices.

Adapter plate for XPENT top jaw fixed 125 mm

Article no.: 361298 125

Select article variation and quantity

for jaw width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Xpent
    Height h 18 mm
    Length l 88 mm
    suitable for colour code Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense
    Type of product Adapter plate

    Identification numbers & Classifications

    Article number 361298 125
    EAN / GTIN 4062406090296
    Manufacturer number 361298 125

    Description

    Version:

    Hardened and ground. Fastening screws.

    Advantage:

    Existing NC vices from GARANT or Allmatic can be used with XPENT top jaws and front jaws.

    Application:

    To take the XPENT top jaw.

    Material:

    Hardened steel

    Suitable for:

    Top jaws No. 361123 to 361134.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart