• The item cannot be ordered due to missing prices.

5-axis vice Xpent 0

Article no.: 361100 0

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Xpent
    Version Zero-point clamping system
    Clamping range S1 6 mm - 88 mm
    Clamping range S2 84 mm - 168 mm
    Clamping range S3 159 mm - 243 mm
    Clamping range S4 239 mm - 301 mm
    Length L 362 mm
    Base body height c 125 mm
    c1 85 mm
    Width B 100 mm
    Slot width n H7 20 mm
    Height h 40 mm
    Clamping force up to maximum 32 kN
    maximum torque 65 Nm
    Weight 19 kg
    Width across flats 5 mm; 8 mm
    Spindle extension size 80
    Colour code for suitable accessories Xpent0
    Type of product Machine vice

    Identification numbers & Classifications

    Article number 361100 0
    EAN / GTIN 4045197848925
    Manufacturer number 361100 0

    Description

    Version:

    • Very good accessibility and perfectly symmetrical.
    • Flexible modular clamping system.
    • All functional faces hardened and ground.
    • Clamping force up to 40 kN at 90 Nm torque.
    • Both clamping modules can be positioned individually on the base rail.
    • Variable clamping and adjustment range.
    • Repetition accuracy < 0.01 mm.
    • Including holes 18M16 for zero point clamping system pitch 200mm.

    Application:

    Perfect for true 5-face machining.
    In conjunction with various jaws it can be used for conventional, smooth-faced clamping and clamping of unfinished parts.

    Supplied with:

    Base rail, spindle, spindle extension, crank / hexagon screwdriver (for type 1S), fixed clamping module, mobile clamping module.

    Optional extras:

    Clamping modules No. 361105361110, centre jaw No. 361111, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120, stepless adjustable clamps No. 361165, torque wrench No. 656050 size 120, screwdriver bit No. 643329, workpiece back-stop No. 360094, top jaws No. 361123 – 361138.

    Note:

    Not supplied with matching top jaws No. 361123361137 and front jaws No. 361140361151. Clamping situation S4 requires a further spindle extension No. 361120. To ensure perfect tool lubrication, we recommend the use of multi-purpose grease No. 083592 PLUS.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart