• The item cannot be ordered due to missing prices.

Boring bar, steel, right-hand, Shank ⌀ / insert size: 16/11mm

Article no.: 261132 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16Q SVUBR/L11
Setting angle κ 93 degrees
suitable indexable insert VB.. 1103..
Minimum pre-drill ⌀ Dmin 21 mm
Centre offset L3 11 mm
Clamping height L2 15.5 mm
Head length L1 16.5 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261132 16/11
EAN / GTIN 4045197878014
Manufacturer number 261132 16/11

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar, steel, right-hand, Shank ⌀ / insert size: 16/11mm

Boring bar, steel, right-hand, Shank ⌀ / insert size: 16/11mm

Overall length L 180 mm 150 mm 200 mm 150 mm 180 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 80 mm 80 mm 150 mm 150 mm 200 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand left-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar Boring bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart