• The item cannot be ordered due to missing prices.

Boring bar steel, right-hand, Shank ⌀ / insert size: 1216/07mm

Article no.: 260342 1216/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A1216M SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 18 mm
Centre offset L3 11 mm
Clamping height L2 15 mm
Usable depth T 4.9 mm
Neck width L4 12 mm
Head length L1 40.5 mm
Overall length L 150 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260342 1216/07
EAN / GTIN 4045197979094
Manufacturer number 260342 1216/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart