• The item cannot be ordered due to missing prices.

Boring bar, steel 16/11 mm

Article no.: 261378 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A16M SVOCR/L11
Setting angle κ 140 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 9 mm
Clamping height L2 15 mm
Head length L1 35 mm
Overall length L 150 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261378 16/11
EAN / GTIN 4062406710767
Manufacturer number 261378 16/11

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart