{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Mini | |
Shank ⌀ Ds | 16 mm | |
Insert size | 08 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Clamping height L2 | 15.6 mm | |
Head length L1 | 12 mm | |
Overall length L | 80 mm | |
Insert screw | 279815 11 | |
Type of product | Boring bar |
Article number | 270002 12/8 | |
EAN / GTIN | 4045197558695 | |
Manufacturer number | 270002 12/8 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Mini boring bar, steel, right-hand, Overhang L1 / insert size d: 12/8mm |
||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Overall length L | 80 mm | 150 mm | 200 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 180 mm | 80 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 200 mm | 200 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 151 mm | 151 mm | 150 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Insert size | 08 mm | 6 mm | 9 mm | 6 mm | 9 mm | 9 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 06 mm | 11 mm | 11 mm | 7 mm | 7 mm | 7 mm | 11 mm | 9 mm | 9 mm | 7 mm | 7 mm | 7 mm | 7 mm | 6 mm | 7 mm | 11 mm | 11 mm | 11 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 11 mm | 11 mm | 9 mm | 7 mm | 11 mm | 11 mm | 11 mm | 11 mm | 7 mm | 6 mm | 11 mm | ||
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 11 mm | 10 mm | 9 mm | 11 mm | 11 mm | 11 mm | 12 mm | 11 mm | 10 mm | 11 mm | 10 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 2 mm | 4.6 mm | 11 mm | 14 mm | 2 mm | 10 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 8.9 mm | 11 mm | 11 mm | 11 mm | 2 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 2 mm | 14 mm | 14 mm | 10 mm | 9 mm | 10 mm | 9.2 mm | 11 mm | 11 mm | 9 mm | 11 mm | 11 mm | 11 mm | ||
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |