{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Insert size | 9 mm | |
Application type | right-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | E16R SCLCR/L09 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 09T3.. | |
Minimum pre-drill ⌀ Dmin | 18 mm | |
Centre offset L3 | 10 mm | |
Clamping height L2 | 15.5 mm | |
Head length L1 | 16 mm | |
Overall length L | 200 mm | |
Pack of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260016 16/09 | |
EAN / GTIN | 4045197651839 | |
Manufacturer number | 260016 16/09 |
This article |
Recommendations |
||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Boring bar carbide, right-hand, Shank ⌀ / insert size: 16/09mm |
|||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Overall length L | 200 mm | 150 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 180 mm | 80 mm | 80 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 200 mm | 200 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 151 mm | 151 mm | 150 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | left-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring bar | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring bar | Boring Bar | Boring bar | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar |