{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Insert size | 7 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A1216M SDQCR/L07 | |
Setting angle κ | 107.5 degrees | |
suitable indexable insert | DC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 19.5 mm | |
Centre offset L3 | 11 mm | |
Clamping height L2 | 15 mm | |
Usable depth T | 5 mm | |
Neck width L4 | 12 mm | |
Head length L1 | 39.5 mm | |
Overall length L | 150 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260340 1216/07 | |
EAN / GTIN | 4062406099121 | |
Manufacturer number | 260340 1216/07 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |