• The item cannot be ordered due to missing prices.

Boring bar carbide, right-hand, Shank ⌀ / insert size: 16/07mm

Article no.: 260318 16/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E16R SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 19 mm
Centre offset L3 11 mm
Clamping height L2 15.6 mm
Overall length L 200 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260318 16/07
EAN / GTIN 4045197652683
Manufacturer number 260318 16/07

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar carbide, right-hand, Shank ⌀ / insert size: 16/07mm

Boring bar carbide, right-hand, Shank ⌀ / insert size: 16/07mm

on request
Subsequent delivery
0 pieces in stock
873,80  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
2 132,66  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
878,74  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
1179.88 PLN
892,47  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
577,60  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
1 248,99  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
903,42  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
1248.99 PLN
859,42  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
607.22 PLN
432,54  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
2 083,30  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
1179.88 PLN
854,70  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
599,83  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
1 357,60  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
826,92  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
849,12  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
878,74  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
1248.99 PLN
916,08  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
849,12  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
470,96  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
470,96  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
849,12  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
844.18 PLN
609,15  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
2 083,30  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
607,22  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
678,82  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
849,12  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
849,12  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
693,63  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
577,60  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
577,60  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
577,60  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
597,34  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
577,60  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
597,34  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
2 088,23  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
2 191,90  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
2 502,92  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
2 502,92  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
2 502,92  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
2 502,92  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
2 744,82  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
2 502,92  PLN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
575,15  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
2 502,92  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
883,67  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
883,67  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
829,37  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
797,30  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
829,37  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
831,86  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
913,29  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
913,29  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
878,74  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
1 969,75  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
1 969,75  PLN
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
1 969,75  PLN
plus VAT at the current rate Prices plus delivery costs
Overall length L 200 mm 150 mm 200 mm 150 mm 180 mm 180 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 80 mm 80 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak tak
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawy prawy prawy prawy prawe prawe prawe prawe prawe prawe prawe prawy prawe prawe prawe prawe prawe lewe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawe prawo prawo prawo
Type of product Boring Bar Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki Wytaczaki

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart