{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 37.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 152 mm | |
Overhang LA | 202 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOEX 120508 44-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 240 mm | |
Type of product | Indexable drill |
Article number | 235507 37,5 | |
Manufacturer number | U14 03750 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 37,5mm |
||
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D |
ISO code indexable insert | SOEX 120508 44-... | SOGX 130511 |
Nominal ⌀ D | 37.5 | 37.5 |
Shank | ABS | ISO 9766 |
Reach L1 | 152 mm | 152 mm |
Overhang LA | 202 mm | 179 mm |