{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 15.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 64 mm | |
Overhang LA | 99 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 050204 13-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 130 mm | |
Type of product | Indexable drill |
Article number | 235507 15,5 | |
Manufacturer number | U12 51550 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 15,5mm |
||
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D |
ISO code indexable insert | SOEX 050204 13-... | SOGX 050204 |
Nominal ⌀ D | 15.5 | 15.5 |
Shank | ABS | ISO 9766 |
Series | KUB Quatron® | Power Drill |
Type of product | Indexable drill | Indexable drill |