This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 17mm

Article no.: 235507 17

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 17
Drill depth for indexable insert drill up to 4×D
Shank ABS
Through-coolant yes
Reach L1 68 mm
Overhang LA 103 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOEX 050204 13-...
Pack of insert screws 239652 6IP1 (0.6 Nm)
Number of cutting edges Z 1
Overall length L 134 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235507 17
Manufacturer number U12 51700

Description

Application:

With indexable inserts No. 236520236576.

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ D<sub>C</sub> m7: 17mm

KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 17mm

Number of cutting edges Z 1 1 1 1
Drill depth for indexable insert drill up to 4×D 4×D 4×D 4×D
Nominal ⌀ D 17 17 17 17
Pack of insert screws 239652 6IP1 (0.6 Nm) 239700 6IP (0.6 Nm) 239700 6IP2 (0.6 Nm) 232980 2 (TX7;0.8Nm)
Reach L1 68 mm 68 mm 68 mm 71 mm
Type of product Indexable drill Indexable drill Indexable drill Indexable drill
Overhang LA 103 mm 92 mm 85 mm 87 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart