{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOEX 050204 | |
Series | KUB Quatron® | |
Designation | 13-010 | |
Grade | BK7935 | |
Type | ST900; Ti | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.12 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 236541 13-010 | |
EAN / GTIN | 4047109229501 | |
Manufacturer number | W83 13010.047935 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |