• The item cannot be ordered due to missing prices.

KOMET® indexable insert, BK7710, Designation type W83: 13-210

Article no.: 236554 13-210

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 050204
Series KUB Quatron®
Designation 13-210
Grade BK7710
Type Alu
Tool material Carbide
Feed f in steel < 900 N/mm2 0.12 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236554 13-210
EAN / GTIN 4047109085572
Manufacturer number W83 13210.047710

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
300
Alu > 10% Si
N
250
Ti > 850 N/mm²
S
80
CuZn
N
300
Graphite, GRP, CRP
N
150
wet maximum
 
dry
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.
Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart