{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 30 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 120 mm | |
Overhang LA | 160 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOEX 090408 32-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 198 mm | |
Type of product | Indexable drill |
Article number | 235507 30 | |
Manufacturer number | U14 03000 |
This article |
Recommendations |
|||
---|---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 30mm |
||||
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 4×D |
ISO code indexable insert | SOEX 090408 32-... | WOEX 05T304 | SOGX 100408 | SOMT110408 / XOMT110406 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 8IP (1.3 Nm) | 239700 10IP (2.8 Nm) | 232980 5 (TX15;3Nm) |
Reach L1 | 120 mm | 120 mm | 120 mm | 123 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 160 mm | 149 mm | 143 mm | 150 mm |