{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 18 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 72 mm | |
Overhang LA | 107 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 060306 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 138 mm | |
Type of product | Indexable drill |
Article number | 235507 18 | |
Manufacturer number | U12 51800 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 18mm |
|||||
Number of cutting edges Z | 1 | 1 | 1 | 1 | 2 |
Through-coolant | yes | yes | yes | yes | yes |
ISO code indexable insert | SOEX 060306 18-... | WOEX 030204 | SOGX 060305 | SOMT06T205 / XOMT06T204 | SOGX 060305 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP (0.6 Nm) | 239700 6IP2 (0.6 Nm) | 232980 2 (TX7;0.8Nm) | 239700 6IP2 (0.6 Nm) |
Reach L1 | 72 mm | 72 mm | 72 mm | 75 mm | 90 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 107 mm | 96 mm | 89 mm | 92 mm | 121 mm |