{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 7/8-14 UNF | |
Coating | TiN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 22.23 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 20.4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Number of cutting edges Z | 3 | |
Thread depth | 66.69 mm | |
Type of product | Tap |
Article number | 133425 7/8-14 | |
EAN / GTIN | 4062406374396 | |
Manufacturer number | 133425 7/8-14 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Tap machine tap HSS-E, TiN, UNF: 7/8-14 |
on request
In stock
8 pieces in stock
US $ 170.37
plus VAT at the current rate
Prices plus delivery costs
|
|||||
Number of cutting edges Z | 3 | 4 | 5 | 3 | 4 | 4 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machos para roscar a máquina, para el mecanizado dinámico | Machos para roscar a máquina, para el mecanizado dinámico |
Thread size | 7/8-14 UNF | 7/8-14 UNF | 7/8-14 UNF | 7/8-14 UNF | 7/8-14 UNF | 7/8-14 UNF |
Tool material | HSS E | HSS E PM | HSS E PM | HSS E PM | HSS E PM | HSS E |
Tolerance class | 2B | 2BX | 2BX | 2BX | 2BX | 2B |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Series | Pro Tap | Master Tap | Master Tap | Master Tap | Master Tap | Pro Tap |