• The item cannot be ordered due to missing prices.

GARANT Master Tap INOX machine tap HSS-E-PM 7/8-14

Article no.: 138007 7/8-14

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Norm: DIN 374
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Tap
Thread size 7/8-14 UNF
Coating TiAlN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E PM
Norm DIN 374
Tolerance class 2BX
Taper lead form C
Helix angle 45 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 22.23 mm
Overall length L 125 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 20.4 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 5
Colour ring blue
Number of cutting edges Z 5
Thread depth 55.56 mm
Type of product Tap

Identification numbers & Classifications

Article number 138007 7/8-14
EAN / GTIN 4062406210281
Manufacturer number 138007 7/8-14

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials.
The 45° helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiALN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and rigidity

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap INOX machine tap HSS-E-PM 7/8-14

GARANT Master Tap INOX machine tap HSS-E-PM 7/8-14

Number of clamping slots 5 4 4
Overall length L 125 125 125
Cutting direction right-hand right-hand right-hand
Helix angle 45 40 40
Thread depth 55.56 55.56 55.56
Application for type of drilling up to 2.5×D for blind holes up to 2.5×D for blind holes up to 2.5×D for blind holes
Type of product Tap Tap Tap

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart