{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 7/16-20 UNF | |
Coating | TiAlN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 11.11 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 9.9 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 27.78 mm | |
Type of product | Tap |
Article number | 138007 7/16-20 | |
EAN / GTIN | 4062406210243 | |
Manufacturer number | 138007 7/16-20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNF: 7/16-20 |
||||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Thread pitch | 1.27 mm | 1.27 mm | 1.27 mm | 1.27 mm | 1.27 mm | 1.27 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Application for type of drilling | up to 2.5×D for blind holes | up to 3×D for through holes | up to 3×D for through holes | up to 2.5×D for blind holes | up to 3×D for through holes | up to 2.5×D for blind holes |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |