{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | 4-48 UNF | |
Coating | TiAlN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.529 mm | |
Threads per inch | 48 | |
Thread ⌀ | 2.84 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 2.4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 7.1 mm | |
Type of product | Tap |
Article number | 138007 4-48 | |
EAN / GTIN | 4062406210151 | |
Manufacturer number | 138007 4-48 |